Learn More
Waters Corp Waters Online Column, HLB, 80Å, 25 μm, 4.6 mm × 20 mm
Supplier: Waters Corp 186002045
The Oasis HLB on-line column is designed for rugged, reproducible, and ultra-fast on-line solid phase extraction. It contains the universal polymeric HLB sorbent, optimized for the extraction of a wide range of analytes.
- Rugged, reproducible, and ultra-fast on-line solid phase extraction.
- Contains universal polymeric HLB sorbent.
- Optimized for a wide range of analyte extraction.
- Compatible with appropriate narrow-bore analytical columns.
- Traditional HPLC column fittings and hardware.
- Chemistry: HLB.
- Separation mode: Reversed phase.
- Particle substrate: Copolymer.
- pH range: 0 to 14.
- Endcapped: No.
- Particle shape: Spherical.
- Particle size: 25 μm.
- Pore size: 80 Å.
- Inner diameter: 4.6 mm.
- Length: 20 mm.
- Units per package: 1 pk.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.