Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Bulk Media, Mixed-Mode, 250 g, 30 μm

Catalog No. 502391690 Shop All Waters Corporation Products
Encompass_Preferred

This product features a novel, mixed-mode polymeric sorbent optimized for high selectivity and sensitivity in extracting acidic compounds with anion-exchange groups. Its water-wettable nature ensures consistent high retention and excellent recoveries, even if the sorbent runs dry, simplifying critical sample loading steps.

  • Contains 250 g bulk SPE sorbent, 30 μm
  • Optimized for high selectivity and sensitivity in extracting acidic compounds with anion-exchange groups
  • Water-wettable sorbent maintains high retention and excellent recoveries, even if dry
  • Eliminates the need to prevent sorbent beds from drying out during critical steps prior to sample loading
  • Chemistry: Mixed-mode
  • Ion exchange capacity: 0.2 meq/gram
  • Particle substrate: Copolymer
  • Pore size: 80 Å
  • Silanol activity: None
  • pH range: 0 to 14 pH

Catalog No. 50-239-1690 Supplier Waters Corp Supplier No. 186007554
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product features a novel, mixed-mode polymeric sorbent optimized for high selectivity and sensitivity in extracting acidic compounds with anion-exchange groups. Its water-wettable nature ensures consistent high retention and excellent recoveries, even if the sorbent runs dry, simplifying critical sample loading steps.

  • Contains 250 g bulk SPE sorbent, 30 μm
  • Optimized for high selectivity and sensitivity in extracting acidic compounds with anion-exchange groups
  • Water-wettable sorbent maintains high retention and excellent recoveries, even if dry
  • Eliminates the need to prevent sorbent beds from drying out during critical steps prior to sample loading
  • Chemistry: Mixed-mode
  • Ion exchange capacity: 0.2 meq/gram
  • Particle substrate: Copolymer
  • Pore size: 80 Å
  • Silanol activity: None
  • pH range: 0 to 14 pH

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.