Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Online Column, Oasis MCX, 80Å, 30 μm

Catalog No. 50780903 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Oasis MCX on-line column is engineered for robust, reproducible, and ultra-fast on-line Solid Phase Extraction (SPE). It incorporates a unique mixed-mode polymeric sorbent, optimized for increased selectivity and sensitivity when extracting basic compounds that have cation-exchange groups.

  • Designed for use with appropriate narrow-bore analytical columns.
  • Equipped with traditional HPLC column fittings and hardware.
  • Mixed mode separation.
  • Copolymer particle substrate.
  • pH range of 0 to 14 pH.
  • Not endcapped.
  • Spherical particle shape.
  • Particle size of 30 μm.
  • Pore size of 80 Å.
  • Inner diameter of 3 mm.
  • Ion exchange capacity of 1 meq/gram.
  • Length of 20 mm.

Catalog No. 50-780-903 Supplier Waters Corp Supplier No. 186002047
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Oasis MCX on-line column is engineered for robust, reproducible, and ultra-fast on-line Solid Phase Extraction (SPE). It incorporates a unique mixed-mode polymeric sorbent, optimized for increased selectivity and sensitivity when extracting basic compounds that have cation-exchange groups.

  • Designed for use with appropriate narrow-bore analytical columns.
  • Equipped with traditional HPLC column fittings and hardware.
  • Mixed mode separation.
  • Copolymer particle substrate.
  • pH range of 0 to 14 pH.
  • Not endcapped.
  • Spherical particle shape.
  • Particle size of 30 μm.
  • Pore size of 80 Å.
  • Inner diameter of 3 mm.
  • Ion exchange capacity of 1 meq/gram.
  • Length of 20 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.