Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Oasis MCX Online Column, 80 Å, 30 μm, 3.9 mm X 20 mm

Catalog No. 50780904 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Oasis MCX on-line column is engineered for robust, reproducible, and ultrafast on-line Solid Phase Extraction (SPE). It incorporates a unique mixed-mode polymeric sorbent designed for enhanced selectivity and sensitivity in extracting basic compounds with cation-exchange groups. This column features traditional HPLC column fittings and hardware.

  • Filling material: MCX
  • Separation mode: Mixed-mode
  • Particle matrix: Copolymer
  • pH range: 0 pH to 14 pH
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 30 μm
  • Pore size: 80 Å
  • Format: Online column
  • Inner diameter: 3.9 mm
  • Ion exchange capacity: 1 meq/gram
  • Length: 20 mm
  • Units per package: 1 pk

Catalog No. 50-780-904 Supplier Waters Corp Supplier No. 186002048
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Oasis MCX on-line column is engineered for robust, reproducible, and ultrafast on-line Solid Phase Extraction (SPE). It incorporates a unique mixed-mode polymeric sorbent designed for enhanced selectivity and sensitivity in extracting basic compounds with cation-exchange groups. This column features traditional HPLC column fittings and hardware.

  • Filling material: MCX
  • Separation mode: Mixed-mode
  • Particle matrix: Copolymer
  • pH range: 0 pH to 14 pH
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 30 μm
  • Pore size: 80 Å
  • Format: Online column
  • Inner diameter: 3.9 mm
  • Ion exchange capacity: 1 meq/gram
  • Length: 20 mm
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.