Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Oasis Vac RC Cartridge, 20 cc, 60 mg Sorbent, 60 μm, 50/pk

Catalog No. 50780201 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Vac RC cartridge contains MCX sorbent, a mixed-mode polymeric sorbent for basic compound extraction. It is water wettable, ensuring high retention and recoveries. A 20 cc funnel-shaped reservoir facilitates large sample processing and is compatible with robotic sample preparation equipment or vacuum manifolds.

  • Product type: SPE
  • Chemistry: MCX
  • Format: Vac RC Cartridge
  • Ion exchange capacity: 1 meq/gram
  • Mass spec compatibility: Yes
  • Mode: Mixed mode (ion exchange, reversed-phase)
  • Particle size: 60 μm
  • Pore size: 80 Å
  • Sorbent substrate: Copolymer
  • Sorbent weight: 60 mg
  • Water wettable: Yes, high retention and recovery
  • pH range: 0 to 14
  • Material: Polypropylene
  • Barrel size: 20 cc
  • Compatibility: Robotic, vacuum manifold, pump, syringe
  • Units per package: 50 pk

Catalog No. 50-780-201 Supplier Waters Corp Supplier No. 186000380
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vac RC cartridge contains MCX sorbent, a mixed-mode polymeric sorbent for basic compound extraction. It is water wettable, ensuring high retention and recoveries. A 20 cc funnel-shaped reservoir facilitates large sample processing and is compatible with robotic sample preparation equipment or vacuum manifolds.

  • Product type: SPE
  • Chemistry: MCX
  • Format: Vac RC Cartridge
  • Ion exchange capacity: 1 meq/gram
  • Mass spec compatibility: Yes
  • Mode: Mixed mode (ion exchange, reversed-phase)
  • Particle size: 60 μm
  • Pore size: 80 Å
  • Sorbent substrate: Copolymer
  • Sorbent weight: 60 mg
  • Water wettable: Yes, high retention and recovery
  • pH range: 0 to 14
  • Material: Polypropylene
  • Barrel size: 20 cc
  • Compatibility: Robotic, vacuum manifold, pump, syringe
  • Units per package: 50 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.