Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Oasis WAX Flangeless Vac Cartridge, 1 cc, 10 mg Sorbent, 30 μm, 100/pk

Catalog No. 50201608 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These flangeless cartridges offer selective sample preparation of strong acidic compounds, featuring a water wettable polymeric reversed-phase and weak anion exchange mixed-mode sorbent for high retention and recoveries.

  • Sorbent type: Polymeric reversed-phase, weak anion exchange mixed-mode.
  • Optimized for selective preparation of strong acidic compounds.
  • Water wettable for consistent retention and recoveries.
  • Flangeless design for automated SPE systems.
  • WAX chemistry.
  • Ion exchange capacity: 0.6 meq/gram.
  • Mass spec compatible.
  • Particle size: 30 μm.
  • Pore size: 80 Å.
  • Sorbent weight: 10 mg.
  • pH range: 0 to 14 pH.
  • Material: Polypropylene.
  • Barrel size: 1 cc.
  • 100 units per package.

Catalog No. 50-201-608 Supplier Waters Corp Supplier No. 186006343
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These flangeless cartridges offer selective sample preparation of strong acidic compounds, featuring a water wettable polymeric reversed-phase and weak anion exchange mixed-mode sorbent for high retention and recoveries.

  • Sorbent type: Polymeric reversed-phase, weak anion exchange mixed-mode.
  • Optimized for selective preparation of strong acidic compounds.
  • Water wettable for consistent retention and recoveries.
  • Flangeless design for automated SPE systems.
  • WAX chemistry.
  • Ion exchange capacity: 0.6 meq/gram.
  • Mass spec compatible.
  • Particle size: 30 μm.
  • Pore size: 80 Å.
  • Sorbent weight: 10 mg.
  • pH range: 0 to 14 pH.
  • Material: Polypropylene.
  • Barrel size: 1 cc.
  • 100 units per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.