Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Oasis WAX Online Column, 30 μm, 80 Å, 2.1 mm ID, 20 mm Length

Catalog No. 50781164 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This online column is designed for rugged, reproducible, and ultra-fast online Solid Phase Extraction (SPE). It features a polymeric reversed-phase, weak anion exchange mixed-mode sorbent, optimized for highly selective sample preparation of strong acidic compounds, operating across a pH range of 0 to 14.

  • Designed for rugged, reproducible, and ultra-fast online solid phase extraction.
  • Contains polymeric reversed-phase, weak anion exchange mixed-mode sorbent.
  • Optimized for highly selective sample preparation of strong acidic compounds.
  • Chemistry: WAX.
  • Separation mode: Mixed mode.
  • Particle size: 30 μm.
  • Pore size: 80 Å.
  • Inner diameter: 2.1 mm.
  • Length: 20 mm.
  • Units per package: 1.

Catalog No. 50-781-164 Supplier Waters Corp Supplier No. 186002508
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This online column is designed for rugged, reproducible, and ultra-fast online Solid Phase Extraction (SPE). It features a polymeric reversed-phase, weak anion exchange mixed-mode sorbent, optimized for highly selective sample preparation of strong acidic compounds, operating across a pH range of 0 to 14.

  • Designed for rugged, reproducible, and ultra-fast online solid phase extraction.
  • Contains polymeric reversed-phase, weak anion exchange mixed-mode sorbent.
  • Optimized for highly selective sample preparation of strong acidic compounds.
  • Chemistry: WAX.
  • Separation mode: Mixed mode.
  • Particle size: 30 μm.
  • Pore size: 80 Å.
  • Inner diameter: 2.1 mm.
  • Length: 20 mm.
  • Units per package: 1.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.