Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Oasis WCX SPE Cartridges, 30 μm, 1x10 mm, OSM

Catalog No. 502391712 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Oasis WCX OSM Cartridges are engineered for the ACQUITY UPLC Online SPE Manager, providing highly selective sample preparation for strong basic compounds. These cartridges utilize a patented polymeric WCX sorbent with reversed-phase and weak cation exchange retention mechanisms. They tolerate pressures up to 1,000 bar during elution and are compatible with solvents across the pH 0–14 range.

  • Designed for ACQUITY UPLC Online SPE Manager.
  • Utilizes reversed-phase and weak cation exchange.
  • Ideal for strong basic compound sample preparation.
  • Withstands 1,000 bar during SPE elution.
  • Compatible with pH 0–14 solvents.
  • Features 30 μm particle size.
  • Cartridge dimensions: 1 mm x 10 mm.
  • 96 cartridges per pack.
  • Sorbent weight: 4 mg.
  • Chemistry: WCX.
  • Mass spectrometry compatible.
  • Water wettable.
  • Made from polypropylene.

Catalog No. 50-239-1712 Supplier Waters Corp Supplier No. 186005671
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Oasis WCX OSM Cartridges are engineered for the ACQUITY UPLC Online SPE Manager, providing highly selective sample preparation for strong basic compounds. These cartridges utilize a patented polymeric WCX sorbent with reversed-phase and weak cation exchange retention mechanisms. They tolerate pressures up to 1,000 bar during elution and are compatible with solvents across the pH 0–14 range.

  • Designed for ACQUITY UPLC Online SPE Manager.
  • Utilizes reversed-phase and weak cation exchange.
  • Ideal for strong basic compound sample preparation.
  • Withstands 1,000 bar during SPE elution.
  • Compatible with pH 0–14 solvents.
  • Features 30 μm particle size.
  • Cartridge dimensions: 1 mm x 10 mm.
  • 96 cartridges per pack.
  • Sorbent weight: 4 mg.
  • Chemistry: WCX.
  • Mass spectrometry compatible.
  • Water wettable.
  • Made from polypropylene.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.