Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Cartridge, WCX, 80Å, 30μm, 10 mm

Catalog No. 50466022 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Oasis WCX cartridges are designed for rugged, reproducible, and ultra-fast on-line Solid Phase Extraction (SPE) in Symbiosis/Prospekt-2 systems. Each cartridge contains 10.4 mg of a polymeric reversed-phase, weak cation exchange mixed-mode sorbent, optimized for selective sample preparation of strong bases and quaternary amines.

  • Chemistry: WCX
  • Separation mode: Mixed mode
  • Particle size: 30 μm
  • Pore size: 80 Å
  • Ion exchange capacity: 0.75 meq/gram
  • Length: 10 mm
  • Units per package: 96
  • Optimized for fast, simple, and selective sample preparation of strong bases and quaternary amines
  • Directly loadable into ACE or ACE Feeder units without tray holder/adaptor

Catalog No. 50-466-022 Supplier Waters Corp Supplier No. 186004655
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Oasis WCX cartridges are designed for rugged, reproducible, and ultra-fast on-line Solid Phase Extraction (SPE) in Symbiosis/Prospekt-2 systems. Each cartridge contains 10.4 mg of a polymeric reversed-phase, weak cation exchange mixed-mode sorbent, optimized for selective sample preparation of strong bases and quaternary amines.

  • Chemistry: WCX
  • Separation mode: Mixed mode
  • Particle size: 30 μm
  • Pore size: 80 Å
  • Ion exchange capacity: 0.75 meq/gram
  • Length: 10 mm
  • Units per package: 96
  • Optimized for fast, simple, and selective sample preparation of strong bases and quaternary amines
  • Directly loadable into ACE or ACE Feeder units without tray holder/adaptor

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.