Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation Oasis WCX Online Column

Catalog No. 50781163 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3.9 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
50-781-163 3.9 mm
50-781-162 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 50-781-163 Supplier Waters Corporation Supplier No. 186002507
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Oasis WCX on-line column is designed for rugged, reproducible, and ultra-fast on-line SPE.

  • This cartridge column contains the Oasis WCX sorbent, which is a polymeric reversed-phase, weak ion exchange mixed-mode sorbent that has been optimized for fast, simple, and highly selective sample preparation of strong basic compounds and quaternary amines.
  • This on-line column is designed to be used with the appropriate Waters narrow-bore analytical column, such as XSelect, XBridge, SunFire, Atlantis, XTerra, or Symmetry.
  • The column features traditional HPLC column fittings and hardware.

Specifications

Particle Size 30 μm
Type Solid Phase Extraction Column
Endcapped No
Particle Shape Spherical
Pore Size 80 Å
Quantity 1/Ea.
Length (Metric) 20 mm
Diameter (Metric) Inner 3.9 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.