Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals Oat Bran

Catalog No. MP219355891 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
250 g
1 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP219355891 1 kg
MP219355883 250 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MP219355891 Supplier MP Biomedicals Supplier No. 0219355891
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High protein content and well-balanced amino acid composition. Oat oil is of good quality and improves the energy value of oats. High vitamin B1 content.

Oats can be used for both ruminants and monogastric animals. The fat content of oats increases their energy content, which is an important attribute. The fatty acid content of oats is more favorable than that in other cereals, and oats have a high content of fat that is rich in oleic and linoleic acids. Oats contain vitamins B1, B2 and B6, and vitamins A, K and E. Oats also contain valuable minerals, micronutrients, antioxidants and sterols. The high oil content raises the energy value of oats. Compared to barley or maize, oats have 1 to 3 percentage points more crude protein. Compared with other cereals, oats have a more balanced amino acid composition and a higher concentration of essential amino acids, such as lysine.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Product Type Animal Diet
Disposable Single-use
Quantity 1 kg
Sterility Non-sterile
Storage Requirements Room Temperature
Length (English) 1 ft.
Length (Metric) 0.3048 m

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.