Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Oberon Face Shield Window, PETG, 0.04 in Thick, 1 ea

Catalog No. 5000803527
Encompass

This replacement window is designed for use with Oberon TEF-112-R and TEF-112-S headgear, providing clear eye and face protection. It is suitable for various industrial and laboratory applications where face shield replacement is required.

  • Product type: Replacement window
  • Material: PETG
  • Coating: Bright/Uncoated
  • Lens shade: None
  • Window dimensions: 8.5 in high, 15 in wide
  • Window thickness: 0.04 in

Catalog No. 50-008-03527 Supplier MSC Supplier No. 01264688
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This replacement window is designed for use with Oberon TEF-112-R and TEF-112-S headgear, providing clear eye and face protection. It is suitable for various industrial and laboratory applications where face shield replacement is required.

  • Product type: Replacement window
  • Material: PETG
  • Coating: Bright/Uncoated
  • Lens shade: None
  • Window dimensions: 8.5 in high, 15 in wide
  • Window thickness: 0.04 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.