Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NIKON INSTRUMENTS INC OBJECT MARKER PURPLE

Catalog No. NC2013275
Encompass

  • Color: Purple
  • Mark type: Ink circle
  • Mark diameter: 1.8 mm
  • Application: Region of interest marking on microscope slides
  • Microscope compatibility: E100, E200, Eclipse series
  • Thread type: RMS
  • Required accessory: MXA20750 C-OA 15mm Objective Adapter
  • Operation method: Manual (rotation and pressure)
  • Intended use: Biological microscopes
  • Supplier: NIKON INSTRUMENTS INC

Catalog No. NC2013275 Supplier NIKON INSTRUMENTS INC Supplier No. MBW10020
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Color: Purple
  • Mark type: Ink circle
  • Mark diameter: 1.8 mm
  • Application: Region of interest marking on microscope slides
  • Microscope compatibility: E100, E200, Eclipse series
  • Thread type: RMS
  • Required accessory: MXA20750 C-OA 15mm Objective Adapter
  • Operation method: Manual (rotation and pressure)
  • Intended use: Biological microscopes
  • Supplier: NIKON INSTRUMENTS INC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.