Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Oblique Bore Hollow Plug High Vacuum Stopcock
GREENER_CHOICESDP

Catalog No. 31502043 Shop All Kemtech Products
Change view
Click to view available options
Diameter (Metric):
10 mm
16 mm
Plug Bore:
4 mm
8 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Plug Bore
31-502-043 16 mm 8 mm
31-502-042 10 mm 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-502-043 Supplier Synthware™ Supplier No. S342565
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stem OD: 10 or 16 mm, with hollow plug, Precision ground with corresponding numbers on the barrel and the plug.

Specifications

Type Oblique, Hollow, High Vacuum
Plug Bore 8 mm
Diameter (Metric) 16 mm
Material Borosilicate Glass
For Use With (Application) Organic Synthesis
Plug Material Glass
Connectors Hose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.