Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Obliterase™
SCI_ED

Catalog No. S18900 Shop All Aldon Products
Change view
Click to view available options
Height (English):
11.9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S18900 11.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S18900 Supplier Innovating Science™ Supplier No. IS5603
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use Obliterase™ to eliminate RNase, DNase, and DNA contamination. Designed for use with glass, plastic, and stainless steel instruments.

  • Eliminate RNase, DNase, and DNA contamination
  • Use on glass, plastics, and stainless steel
  • Decontaminate beakers, flasks, pipettes, and tubes
  • Residue free
  • Phosphate free and biodegradable
  • Directions: Use full strength, do not dilute. Wet item thoroughly by spraying solution and ensure all surfaces are coated. Let item sit for a couple seconds. Let drain and rinse twice with DNase-free water. You can also soak the object in Obliterase, drain, and rinse twice with DNase-free water.

Specifications

For Use With Life Science, Microbiologic Applications
Height (English) 11.9 in.
Height (Metric) 30.2 cm
For Use With (Application) Cleaner
Includes 32 oz. Obliterase™
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.