Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ Class II High-Viz Break-Away Vest

Catalog No. 19520322 Shop All Occunomix International Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
X-Large
2X-Large
Size (English) Chest:
36 to 38 in.
44 to 46 in.
48 to 50 in.
Size (Metric) Chest:
111.76 to 116.84 cm
121.92 to 127 cm
91.4 to 96.5 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (Metric) Chest
19-520-322 2X-Large 48 to 50 in. 121.92 to 127 cm
19-520-319 Medium 36 to 38 in. 91.4 to 96.5 cm
19-520-321 X-Large 44 to 46 in. 111.76 to 116.84 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-520-322 Supplier OccuNomix™ Supplier No. LUXSSBRPY2X
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fasteners at the top, sides, and front breakaway when tugged

  • ANSI™/ISEA 107-2010 Class II
  • Lightweight yellow polyester
  • 2 in. wide (5.1cm) strip of 3M™ Scotchlite™ reflective material—one 360° horizontal strip and two vertical shoulder stripes
  • One outside right front bottom pocket with pencil/pen subcompartment
  • One utility loop outside left chest
  • Hook-and-loop closure
  • Machine washable

Compliance

Meets ANSI/ISEA 107-2010 standards.

Specifications

Color Yellow
Size 2X-Large
Size (English) Chest 48 to 50 in.
No. of Pockets 2
Size (Metric) Chest 121.92 to 127 cm
Tape Type 2 in. W 3M™ Scotchlite™ reflective stripes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.