Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ Class II High-Viz Vests

Catalog No. 19520312 Shop All Occunomix International Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
Size (Metric) Chest:
101.6 to 106.68 cm
111.76 to 116.84 cm
121.92 to 127 cm
91.4 to 96.5 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (Metric) Chest
19-520-312 Medium 36 to 38 in. 91.4 to 96.5 cm
19-520-314 X-Large 44 to 46 in. 111.76 to 116.84 cm
19-520-313 Large 40 to 42 in. 101.6 to 106.68 cm
19-520-315 2X-Large 48 to 50 in. 121.92 to 127 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-520-312 Supplier OccuNomix™ Supplier No. LUXATRANSYM
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Two styles available

Surveyor's Vest

  • 100% polyester tricot
  • Two-tone striping with 2 in. wide (5.1cm) silver reflective tape
  • Surveyor-style front pockets
  • Large arm holes
  • Zipper closure
  • Color: Yellow
Standard Vest
  • Bright, lightweight polyester tricot fabric
  • 2 in. wide (5.1cm) strip of 3M™ Scotchlite™ reflective material—two 360° horizontal stripes and two vertical shoulder stripes
  • Hook-and-loop closure
  • Machine-washable
  • Color: Yellow

Compliance

Meet ANSI™/ISEA 107-2010 standards.

Specifications

Color Yellow
Size Medium
Material Polyester
Size (English) Chest 36 to 38 in.
No. of Pockets 4
Size (Metric) Chest 91.4 to 96.5 cm
Tape Type 2 in. Silver reflective stripes

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.