Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC OccuNomix High Visibility Vest, 2X-Large, Orange, Zipper, 1 ea

Catalog No. 5000675835
Encompass

This high visibility vest is designed for safety and convenience, featuring an orange color and a zipper closure.

  • Size: 2X-Large
  • Color: Orange
  • Closure type: Zipper
  • Pockets: 2
  • Chest size: 48 to 50 in.
  • Material: Mesh
  • Horizontal stripes: 1, silver, 2 in. wide
  • No legend
  • ANSI Class 2 approved (ANSI 107-2015)
  • High-visibility design

Catalog No. 50-006-75835 Supplier MSC Supplier No. 39098595
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high visibility vest is designed for safety and convenience, featuring an orange color and a zipper closure.

  • Size: 2X-Large
  • Color: Orange
  • Closure type: Zipper
  • Pockets: 2
  • Chest size: 48 to 50 in.
  • Material: Mesh
  • Horizontal stripes: 1, silver, 2 in. wide
  • No legend
  • ANSI Class 2 approved (ANSI 107-2015)
  • High-visibility design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.