Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ High-Viz Bomber Jackets

Catalog No. 19520431 Shop All Occunomix International Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Yellow
Size:
2X-Large
6X-Large
Size (English) Chest:
52 to 54 in.
68 to 70 in.
Size (Metric) Chest:
132 to 139 cm
172 to 177 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Size (English) Chest Size (Metric) Chest
19-520-431 Black 2X-Large 52 to 54 in. 132 to 139 cm
19-520-435 Black 6X-Large 68 to 70 in. 172 to 177 cm
19-520-439 Yellow 6X-Large 68 to 70 in. 172 to 177 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-520-431 Supplier OccuNomix™ Supplier No. LUXTJBJBY2X
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Size 2X-Large
Material Polyester
Color Black
Closure Type Snap, Storm Flap, Zipper
Certifications/Compliance ANSI ISEA Class 3, ASTM F 2732
Coating Polyurethane
Seam Type Sealed
Liner Material Fleece
No. of Pockets 4
Tape Type 2 in. 3M™ Scotchlite™ silver reflective stripes
Size (English) Chest 52 to 54 in.
Size (Metric) Chest 132 to 139 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.