Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ High-Viz Two-Tone Bomber Jackets

Catalog No. 19520448 Shop All Occunomix International Inc Products
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
60 to 62 in.
64 to 66 in.
68 to 70 in.
Size (Metric) Chest:
101 to 10 6 cm
111 to 116 cm
121 to 127 cm
132 to 139 cm
142 to 147 cm
152 to 157 cm
162 to 167 cm
172 to 177 cm
91.4 to 96.5 cm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (Metric) Chest
19-520-448 6X-Large 68 to 70 in. 172 to 177 cm
19-520-441 Small 36 to 38 in. 91.4 to 96.5 cm
19-520-442 Medium 40 to 42 in. 101 to 10 6 cm
19-520-440 X-Large 48 to 50 in. 121 to 127 cm
19-520-444 2X-Large 52 to 54 in. 132 to 139 cm
19-520-443 Large 44 to 46 in. 111 to 116 cm
19-520-446 4X-Large 60 to 62 in. 152 to 157 cm
19-520-445 3X-Large 56 to 58 in. 142 to 147 cm
19-520-447 5X-Large 64 to 66 in. 162 to 167 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 19-520-448 Supplier OccuNomix™ Supplier No. LUXTJBJ2Y6X

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Size 6X-Large
Material Polyester
Color Yellow
Closure Type Snap, Storm Flap, Zipper
Coating Polyurethane
Seam Type Sealed
Liner Material Fleece
No. of Pockets 4
Tape Type 2 in. 3M™ Scotchlite™ silver reflective stripes
Size (English) Chest 68 to 70 in.
Size (Metric) Chest 172 to 177 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.