Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ OccuLux™ Flame Resistant Solid Vest

Catalog No. 19161776 Shop All Occunomix International Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
X-Large
Size (English) Chest:
44 to 46 in.
Size (Metric) Chest:
111.76 to 116.84 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (Metric) Chest
19-161-776 X-Large 44 to 46 in. 111.76 to 116.84 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-161-776 Supplier OccuNomix™ Supplier No. LUXSSG/FRYXL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Arc Flash Rating 5.5 Calories/cm2
Construction ANSI Modacrylic
Certifications/Compliance ASTM F1506
Color Yellow
Size X-Large
Material Modacrylic
Size (English) Chest 44 to 46 in.
Size (Metric) Chest 111.76 to 116.84 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.