Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Ocean Acidification Educational Kit
GREENER_CHOICESCI_ED

Catalog No. S802492 Shop All Aldon Products
Change view
Click to view available options
Grade:
High School
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S802492 High School
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S802492 Supplier Innovating Science™ Supplier No. IS9756
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Ocean Acidification Educational Kit provides three different activities that allow students to investigate the cause of ocean acidification, and the effects it can have on the ecosystem and marine life.

  • Changes to the carbon cycle and climate due to human activities have had detrimental effects on the environment.
  • One example of this is known as ocean acidification, which is the changing of the ocean's chemistry due to increased carbon dioxide in the atmosphere and ocean.
    • In this activity, students will learn about the carbon cycle and how it relates to ocean acidification.
  • Through three different activities, students will investigate the cause of ocean acidification, and the effects it can have on the ecosystem and marine life.
  • Kit contains enough materials for 15 groups of students.
  • Teacher's Manual and Student Study Guide Copymasters are included.

Specifications

Grade High School
Product Type Educational Kit
Includes 25 mL Bromothymol Blue, 500 mL Hydrochloric Acid 0.1M, 500 mL Hydrochloric Acid 1.0M, 10 g Sodium Bicarbonate, 16 Effervescent Tablets, 15 Plastic Cups, 30 Seashell Pieces
Length (English) 9 in.
Weight (Metric) 2.25 kg
Length (Metric) 23 cm
Weight (English) 5 lb.
Width (English) 6 in.
Width (Metric) 15 cm
For Use With (Application) Standalone educational kit meant to teach students about ocean acidification and the carbon cycle.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.