Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek Scientific Ocean Floor Raised Relief Map
GREENER_CHOICESCI_ED

Catalog No. S81667 Shop All Supertek Scientific Products
Change view
Click to view available options
Dimensions (L x W):
18 x 24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S81667 18 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81667 Supplier Supertek Scientific Supplier No. B19046
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Relief map of North Atlantic Ocean showing typical portion of ocean floor.

  • Relief map of North Atlantic Ocean showing typical portion of ocean floor
  • Easy to identify all the major ocean features
  • Complete with lesson plan

Specifications

For Use With (Application) Identify All The Major Ocean Floor Features
Includes Map and lesson plan
Length (Metric) 45 cm
Width (Metric) 60 cm
Dimensions (L x W) 18 x 24 in.
Product Type Relief Map of North Atlantic Ocean
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.