Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medicom™ Ocean Pacific™ NeoNatural Powder-Free Textured Chloroprene Medical Examination Gloves

Catalog No. 17101054 Shop All Medicom Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-101-054 X-Large
17-101-050 X-Small
17-101-051 Small
17-101-052 Medium
17-101-053 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-101-054 Supplier Medicom™ Supplier No. 1228E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ocean Pacific™ NeoNatural Powder-Free Textured Chloroprene Medical Examination Gloves. Polychloroprene provides reliable protection, comfort and dexterity. This versatile glove stands out in green. Textured fingertips for a secure grip, even when wet. Chemo tested and chemical resistant.

  • Polychloroprene combines the softness of latex with the strength of nitrile.
  • Textured fingertips, chemo tested and chemical resistant.
  • Make a bold statement with an exquisite emerald green color.
  • Ensure a secure grip for better instrument control under both wet and dry conditions with textured fingertips.
  • Thin fit and lightweight to conform perfectly to hands for increased comfort.

Specifications

Chlorinated No
Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.33 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 3.15 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Examination Gloves
Size X-Large
Thickness (English) 4 mil
Thickness (Metric) 0.08 to 0.10 mm
FDA 510 (k) Yes
Length (English) 9.45 in.
Length (Metric) 240 mm
Product Line Ocean Pacific™ NeoNatural™
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.