Learn More
Description
- Fully textured glove provides optimal grip, puncture resistance and protection against bloodborne pathogens, chemical lubricants and sharp instruments.
- Chemo tested and fentanyl safe.
- Comfortable fit. Nitrile gloves conform to hands, providing a snug, comfortable fit to reduce hand fatigue.
- Optimal stretch. Nitrile gloves offer optimal flexibility, making them ideal for procedures that require manual dexterity and tactile sensitivity.
- Latex free. Nitrile gloves are not made with natural rubber latex, so they are safe for professionals and patients with a latex allergy or sensitivity.
Specifications
Specifications
| Chlorinated | Yes |
| Accelerator Free | No |
| Applications | Laboratory, Healthcare, Industrial |
| AQL | 2.5 |
| Color | Black |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 4.72 mil. |
| Finger Thickness (Metric) | 0.12 mm |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.