Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NoTrax™ Oct-O-Flex™ Black Drainage Entrance Mat
GREENER_CHOICE

Catalog No. 19086292 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
3 x 2 ft.
5 x 3 ft.
6 x 4 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-086-292 3 x 2 ft.
19-086-293 5 x 3 ft.
19-086-294 6 x 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-086-292 Supplier NoTrax™ Supplier No. 599S0023BL
Add to Cart
Add to Cart

This heavy duty outdoor entrance mat drains water and debris away from the entrance and is made with tough SBR rubber to remain flexible and withstand extreme cold.

Oct-O-Flex™ is a heavy duty outdoor entrance mat made with tough SBR rubber to remain flexible and withstand extreme cold and the harshest of weather conditions. The unique design has holes to drain water and debris away from the entrance, while the smooth top surface and beveled edges on all four sides make it wheel chair and cart friendly.

  • Raised, knobbed underside combined with the weight of the mat helps eliminate mat movement
  • Ideal for outside high traffic areas such as schools, retail stores, hospitals, nursing homes, or any other area where cart or wheelchair traffic is common

Specifications

Width (English) 2 ft.
Width (Metric) 0.61 m
Dimensions (L x W) 3 x 2 ft.
Color Black
Length (English) 3 ft.
Type Entrance Mat
Length (Metric) 0.91 m
Material SBR Rubber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.