Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grundium Ocus M 20 Digital Microscope Slide Scanner

Catalog No. MGU20009 Shop All Grundium Products
Change view
Click to view available options
Dimensions (L x W x H):
10.2 x 9 x 7.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
MGU20009 10.2 x 9 x 7.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MGU20009 Supplier Grundium Supplier No. MGU20009
Add to Cart
Add to Cart

Leverages the familiar form factor and the compact design of previous Ocus devices, while delivering higher throughput and advanced features

  • 20x magnification
  • 4.2 μm depth of field
  • Z-stacking up to 7 layers (1 μm steps)
  • Generates high-quality digital images in minutes
  • Easy to use, browser-based user interface
  • Low cost, high value
  • Fully automatic focusing
  • Secure remote use for easy consultations
  • Compact design: 10.2 x 9 x 7.8 in. (13 lb.)
  • Slide format: 3 x 1 in. (75 x 25 mm) or 3 x 2 in. (75 x 50 mm)
  • Slide capacity: 4 slides of 3 x 1 in. 2 slides of 3 x 2 in.
  • Approximate 1-minute scan time for a 15 x 15 mm tissue area
  • 2Tb of internal storage stores hundreds of images
  • Image export formats: SVS, TIFF, DICOM

Specifications

For Use With (Application) Whole Slide Imaging
For Use With (Equipment) Microscope Slides
Voltage 220/240 V
Dimensions (L x W x H) 10.2 x 9 x 7.8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.