Learn More
Description
- Provides a reliable barrier against air, moisture, dust, and other contaminants during storage and transport.
- Virtually odor proof for long periods of time
- Protects against microscopic particles
- Oxygen rate of 0.039
- Recyclable and reusable Dart impact greater than 850 grams
- Tensile strength rated to 3720 PSI
- Waterproof up to 200 feet
- Can withstand temperatures up to 165°F
- Hermetic airtight seal
- Lightweight and durable
Specifications
Specifications
| Dimensions (L x W) | 12 x 20 in. |
| Product Type | Evidence Bag |
| Color | Transparent |
| Quantity | 2 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
