Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Office Monitor Arm

Catalog No. 06001034 Shop All Fisherbrand Products
Change view
Click to view available options
Style:
Clamp Mount, Double Arm
Clamp Mount, Single Arm
Grommet Mount, Double Arm
Grommet Mount, Single Arm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
06-001-034 Grommet Mount, Single Arm
06-001-035 Clamp Mount, Single Arm
06-001-036 Grommet Mount, Double Arm
06-001-037 Clamp Mount, Double Arm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 06-001-034
Add to Cart
Add to Cart
This item is not returnable. View return policy

Heavy duty monitor arm with a 4 to 21 in. horizontal travel range.

  • 4 to 21 in. horizontal travel range
  • Accommodates all VESA-compliant monitors weighting up to 25 lb.
  • In clamp or grommet mounts
  • Portrait or landscape monitor compatible

Specifications

Height (Metric) 45.7 cm
Style Grommet Mount, Single Arm
Depth (Metric) 10.2 cm
Depth (English) 4 in.
Color Silver
Height (English) 18 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.