Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec OG100 Recirculating Dual Draft Countertop Trimming Station
GSA_VASDP

Catalog No. 22444245 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
48.26cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-245 48.26cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-245 Supplier Mopec Supplier No. OG100

missing translation for 'validMainframeMsg'

Recommended for smaller labs that need a single workstation to accommodate small dissection and trimming procedures. Mopec™ OG100 Recirculating Dual Draft Countertop Trimming Station provides a surprisingly large work area and is ideal for trimming, small surgical procedures and staining.

  • 13 x 35 in. work area
  • All stainless steel construction
  • Self-contained exhaust
  • Adjustable speed fans
  • Choose between Fine Particle; Activated Charcoal or Potassium Permanganate
  • Removable grid plates

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Necropsy Table
Description Trimming Station
Includes Fan with adjustable speeds
Ventilation Self-contained exhaust
Depth (English) 36 in.
Depth (Metric) 91.44cm
Height (English) 19 in.
Width (English) 21 in.
Height (Metric) 48.26cm
Width (Metric) 53.34 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.