Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Adventurer™ Analytical Balances
SCI_ED

Catalog No. p-4848804 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
120 g
220 g
Readability:
0.1 mg
Model:
AX124/E
AX224/E
Stabilization Time:
≤3 sec.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Stabilization Time
S05016 220 g 0.1 mg AX224/E ≤3 sec.
S05015 120 g 0.1 mg AX124/E ≤3 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S05016 Supplier OHAUS™ Supplier No. 30100603/EMD
Only null left
Add to Cart
Add to Cart

Includes

  • RS232 interface
  • Integral weigh below hook
  • Full housing in-use cover
  • Removable stainless-steel pan
  • Die-cast metal bottom housing
  • Security bracket
  • Illuminated up-front level indicator
  • Four adjustable feet
  • Software lockout menus
  • Stability indicator
  • Software overload/underload indicators
  • User selectable environmental settings
  • Audible indicator
  • User selectable brightness settings
  • Auto dim
  • Touchscreen calibration
  • Auto tare
  • User selectable operating language (nine)

Stable, accurate and fast operating balance for optimal weighing results in routine laboratory work.

  • Wide viewing angle color touchscreen (WQVGA Graphic LCD) provides quick access to all applications
  • Six mechanical keys to perform repetitive operations such as tare, zero, calibration and print
  • Allows user to perform nine application modes and features that eliminate need for manual calculations
  • Two piece, top-mounted draftshield doors open wide on both sides; providing ample room for sample placement and reducing footprint of draftshield
  • Dual USB ports with GLP/GMP tracking capabilities assist in monitoring and reporting of data
  • Easily accessible front USB port for loading data from balance to flash drive; second USB located at rear of balance connects balance to PC
  • Real-time clock function to keep accurate time even during power loss
  • GLP data capability for recording sample name, project names and balance ID to help meet traceability and compliance requirements
  • Comes with minimum sample weight indication
  • Delivers stable and reliable weighing results for routine weighing tasks
  • Fast stabilization time improves productivity in the laboratory
  • All models feature external calibration
  • Tare range: To capacity by subtraction
  • Power requirements: AC Adapter Input: 100-240 VAC 50-60 Hz 0.3A; AC Adapter Output: 12 VDC 0.84A
  • Communication: RS232, USB Device, USB Host
  • Temperature range: 10° to 30°C (50° to 86°F)
  • Humidity range: Maximum relative humidity 80% for temperatures up to 30°C (86°F)
  • Display size: 109mm (4.3 in.) (diagonal)

Application Modes:

  1. Weighing
  2. Percent Weighing
  3. Parts Counting
  4. Dynamic/Animal Weighing
  5. Density Determination
  6. Check Weighing
  7. Display Hold
  8. Totalization
  9. Formulation

Weighing Units:

  • Gram
  • Milligram
  • Carat
  • Ounce
  • Troy ounce
  • Pound
  • Pennyweight
  • Grain
  • Newton
  • Momme
  • Mesghal
  • Hong Kong Tael
  • Singapore Tael
  • Taiwan Tael
  • Tical
  • Tola
  • Baht
  • One Custom Unit

Applications:

Laboratory, pharmacy, industrial installation and classroom

Compliance

Metrology: OIML R76, EN 45501 (Class I, nmax 320000; Class II, nmax 52000)

Product Safety: EN 61010-1, IEC 61010-1

Electromagnetic Compatibility: IEC 61326-1, EN 61326-1 (emissions Class B, immunity industrial requirements)

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance OIML E2 or ASTM Class 1
Capacity 220 g
Display Type Color Graphic
Readability 0.1 mg
Display Dimensions 109 mm (diagonal)
Grade 1
Humidity Range Maximum relative humidity 80% for temperatures up
Linearity ±0.0002 g
Material Metal Base, ABS Top Housing, Stainless Steel Pan
Model AX224/E
Range 0.20 to 220 g (typical)0.082 to 220 g (optimal)
Repeatability ±0.0001 g
Sensitivity Drift 1.5 ppm/°C
Stabilization Time ≤3 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Test Specificity 200g, OIML E2 or ASTM Class 1
Type Analytical Balance
Weight (Metric) 5.1 kg
Weight (Metric) Shipping 7.8 kg
Electrical Requirements AC Adapter Input: 100/240 VAC 50/60 Hz 0.3 AAC Adapter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.