Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Analytical Scoop and Counterweight

Catalog No. p-4451623 Shop All OHAUS Products
Change view
Click to view available options
Includes:
10g. counterweight, scoop, pouring spout and storage box
Length (English):
3 in.
Width (English):
2.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Length (English) Width (English)
02-190B 10g. counterweight, scoop, pouring spout and storage box 3 in. 2.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-190B Supplier OHAUS™ Supplier No. 80850322

Accessory for many mechanical and digital balances

Includes scoop with pouring spout, counterweight, and storage box.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Analytical Scoop
Material Aluminum
Length (English) 3 in.
Width (English) 2.25 in.
For Use With (Application) Quick, easy, and accurate weighing with balances
For Use With (Equipment) Mechanical and digital balances
Includes 10g. counterweight, scoop, pouring spout and storage box
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.