Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ CL Portable Balances

Catalog No. 01919235 Shop All OHAUS Products
Change view
Click to view available options
Model:
CL2000
Capacity:
2 kg
Readability:
1 g
Stabilization Time:
3 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity Readability Stabilization Time
01-919-235 CL2000 2 kg 1 g 3 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-919-235 Supplier OHAUS™ Supplier No. 80010611

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

3 AA Batteries (Included); AC Adapter (not included)

For basic weighing with a simple two-button keypad

The CL Portable balance is designed with a large weighing platform and can adequately handle large samples including oversized letters.

  • ABS housing, ABS pan
  • Low battery indicator
  • Auto shut-off feature
  • Mechanical and software overload protection
  • External push-button calibration
  • Liquid Crystal Display (LCD)
  • RF protection for use near cell phones and production areas
  • Rugged housing with integral platform ring for stacking and storage
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface 2 Button keypad
Certifications/Compliance OIML M1 or ASTM CL F
Capacity 2 kg
Display Type LCD
Readability 1 g
Format Gram, pound, ounce, pennyweight
Includes 3 AA Batteries (Included); AC Adapter (Not include
Linearity ±1 g
Material ABS Plastic
Model CL2000
Repeatability 1 g
Stabilization Time 3 sec.
Temperature Range (English) 65°F to 77°F
Temperature Range (Metric) 18°C to 25°C
Type Compact Scale
Warranty 1 Year
Width (English) 5.4 in.
Width (Metric) 14 cm
Width (Metric) Pan 12 cm
Height (English) 1.6 in.
Height (Metric) 4 cm
Depth (English) 7.9 in.
Depth (Metric) 20 cm
Weight (English) 0.87 lb.
Weight (Metric) 0.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.