Learn More
Description
- Full alphanumeric keypad, dual-line display supporting English, Spanish or French text, checkweighing LEDs
- Advanced parts counting with dual-scale counting, dynamic weighing, percent weighing, display hold, checkweighing, accumulation, time/date
- Temporary display of 10x readability in weighing mode using quick key press
- 255 item library data storage function
- GMP output with date time, statistics, lb., oz., lb.:oz., g, kg, metric tonnes, user-defined custom unit
- 304 grade stainless-steel platform pan with black polyurethane painted steel form-and weld frame, IP67 aluminum load cell, stainless-steel column and wall bracket included
- LCD display with white LED backlight, alphanumeric line and multi-language, plus 3 color checkweigh LED
- RS232 interface with GMP, Time-Date, optional RS422/485, AC/DC Relay, 2nd RS232 interface
- Internal universal power supply, 6 x C batteries or optional internal NiMH rechargeable battery
Specifications
Specifications
| Automation Interface | Positive feedback membrane keys, 5 function keys and alpha-numeric keypad |
| Battery Life | 80 Hr. |
| Battery Type | 6 C |
| Calibration | Span 1kg or 1 lb. to 100% of capacity/linearity: 3 or 5 point |
| Certifications/Compliance | ISO 9001:2008, NTEP (CC No. 09-102 for indicator, 01-048A1 for bases), (AM-5762 for Indicator, AM-5719 for bases), cULus 2005/95/EC low voltage directive: EN60950-1:2001 |
| Connection Type | RS232, external input |
| Capacity | 45 kg, 100 lb. |
| Display Type | LCD |
| Readability | 0.005 kg |
| Format | Gram, kilogram, ounce, pound, metric tones, custom |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.