Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Pioneer™ Precision Balances

Catalog No. 01918304 Shop All OHAUS Products
Change view
Click to view available options
Model:
PA313
Capacity:
310 g
Readability:
0.001 g
Stabilization Time:
3 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity Readability Stabilization Time
01-918-304 PA313 310 g 0.001 g 3 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-918-304 Supplier OHAUS™ Supplier No. 80251621/RM

missing translation for 'validMainframeMsg'

Includes

Draftshield, AC adapter

An excellent balance for routine weighing in lab, industrial and education applications

Selectable environmental settings, three filter modes and adjustable zero tracking make the Pioneer ideal for slow filling applications where sensitivity is a must.

  • Single-line LCD; no backlight
  • Three-button panel with dedicated and number functions
  • RS-232 bidirectional interface
  • Up-front level indicator—no need to look in back of balance during leveling process
  • Works well in harsh environments; settings can be adjusted to compensate for vibrations and other disturbances Calibration lockout
  • Security loop in rear of balance
  • Communications software, SW12W
  • Weighing modes include weighing, parts counting and percent weighing

Certifications

FCC, CE

Warranty and Services

Two years (U.S. and Canada)

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface 3 Button keypad
Certifications/Compliance FCC, CE
Connection Type RS-232
Capacity 310 g
Display Type LCD
Readability 0.001 g
Format Milligram, gram, ounce, carat, pennyweight, troy o
Includes Draftshield, AC adapter
Linearity ±0.002g
Material ABS Plastic, Stainless Steel, Glass
Model PA313
Repeatability 310 g
Stabilization Time 3 sec.
Temperature Range (English) 50°F to 104°F
Temperature Range (Metric) 10°C to 40°C
Type Precision Balance
Warranty 2 Years
Width (English) 7.7 in.
Width (Metric) 19.6 cm
Width (Metric) Pan 11.9 cm
Height (English) 11.3 in.
Height (English) Chamber 7.3 in.
Height (Metric) 28.7 cm
Height (Metric) Chamber 18.5 cm
Depth (English) 12.6 in.
Depth (Metric) 32 cm
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Electrical Requirements 115 V 50/60 Hz
Voltage 115 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.