Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Scout™ Pro Series Electronic Toploading Balances

Catalog No. 0192115 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
600 g
2 kg
4 kg
Model:
SP2001 (Square Platform)
SP4001 (Square Platform)
SP601 (Square Platform)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
01-921-15 4 kg SP4001 (Square Platform)
01-921-13 600 g SP601 (Square Platform)
01-921-14 2 kg SP2001 (Square Platform)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-921-15 Supplier OHAUS™ Supplier No. 30064417

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Includes

AC adapter; span calibration mass included on 200g, 400g, and 600g models

Requires

Four AA batteries

Economical, portable balance with a large, crisp display that allows users to clearly view results from any angle

Simple, two-button keypad provides for weighing with minimal instruction.

Standard Features

  • Enhanced user interface
  • Menu system is easy to use, with no cryptic code numbers to input
  • Weighing units can be changed with a touch of a button; include grams, kilograms, ounces, pounds, combined pound:ounce display, troy ounces and pennyweight
Advanced Features
  • Enhanced parts counting with average piece weight recalculation
  • Totalization for summing sample weights, allowing repeated summation to the limit of the display—not just the capacity of the balance
  • Percent weighing allows the comparing of sample weights to a reference weight
  • Display hold for weighing large packages
  • Below-balance weighing with integral weigh-below hook for density determination
  • Interfaces (choice of USB or RS-232) are easy-to-install accessories—balance can be upgraded any time after purchase
Design
  • Large stainless-steel weighing platform
  • High-contrast LCD readout
  • Overload and underload indicators
  • Low-battery indicator
  • Sealed front panel and molded spill ring protect the balance during use
  • Includes integral security bracket
  • Integral shipping lock protects the weighing mechanism during transportation
  • Physical lockswitch allows balance to be locked into a specific configuration, reducing operator error

Warranty and Services

Two-year (U.S. and Canada)

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface 2 Button keypad
Certifications/Compliance OIML F2 or ASTM CL 4, ISO 9001:2008
Connection Type RS-232 or USB connectivity
Capacity 4 kg
Display Type LCD
Readability 0.1 g
Format Pound, ounce, pennyweight, gram, troy ounce, kilog
Includes AC adapter, span calibration mass
Linearity ±0.1 g
Material ABS Plastic, Stainless Steel
Model SP4001 (Square Platform)
Repeatability 0.1 g
Stabilization Time 3 sec.
Temperature Range (English) 50°F to 104°F
Temperature Range (Metric) 10°C to 40°C
Type Scout™ Pro Toploading Balance
Warranty 2 Years
Dimensions (L x W x H) 21 x 19.2 x 5.4 cm
Length (English) 8.2 in.
Length (Metric) 21 cm
Width (English) 7.56 in.
Width (Metric) 19.2 cm
Height (English) 2.13 in.
Height (Metric) 5.4 cm
Weight (English) 1.8 lb.
Weight (Metric) 0.8 kg
Electrical Requirements 120 V 50/60 Hz
Voltage 120 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.