Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Scout™ Pro SP602 Portable Balance

Catalog No. 0192215 Shop All OHAUS Products
Change view
Click to view available options
Model:
SP602
Capacity:
600 g
Readability:
0.01 g
Stabilization Time:
3 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity Readability Stabilization Time
01-922-15 SP602 600 g 0.01 g 3 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-922-15 Supplier OHAUS™ Supplier No. 30064419

Simple two-button operation with four application modes: specific gravity, totalization, percent weighing, and display hold.

  • High-contrast, 6-digit, LCD display
  • Capacity: 600 × 0.01g
  • Operating Temperature Range: 50° to 104°F (10° to 40°C)
  • Two weighing units: Newtons and kilograms
  • Density/Specific Gravity determination with integrated weigh below hook or toploading kit
  • Integral security bracket and software lock-down switch
  • Sealed front panel, molded spill ring and removable stainless-steel platforms
  • Programmable energy-saving auto shutoff

  • Power Requirements: AC Adapter (included) or (4) “AA” batteries (not included)
  • Easy-to-install optional USB or RS-232 interface accessory available (cable included)

Order Info

Dimensions: 7.5 x 2.13 x 8.3 in. (19.2 x 5.4 x 21cm). Weight: 1.8 lb. (0.8kg)

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance OIML F2 or ASTM CL 4
Connection Type RS-232, USB
Capacity 600 g
Display Type LCD
Readability 0.01 g
Format Gram, ounce, pound, pound: ounce, troy ounce, penn
Includes AC adapter
Leveling Automatic
Linearity ±0.02 g
Material ABS Plastic, Stainless Steel
Model SP602
Repeatability ±0.01 g
Stabilization Time 3 sec.
Temperature Range (English) 50°F to 104°F
Temperature Range (Metric) 10°C to 40°C
Type Portable Balance
Warranty 2 Years
Width (English) 7.56 in.
Width (Metric) 19.2 cm
Width (Metric) Pan 12 cm
Height (English) 5.4 in.
Height (Metric) 20.2 cm
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Weight (English) 1.8 lb.
Weight (Metric) 0.8 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.