Learn More
Description
- Simple zero adjustment
- Easy-to-read black graduations on a sturdy frosted-aluminum background
Order Info
Dial- and pull-type scales are available as well as 8 in. (20.3cm) class demonstration size scales.
Specifications
Specifications
| Depth (English) | 1.75 in. |
| Calibration | External |
| Depth (Metric) | 4.44 cm |
| Height (English) | 13 in. |
| Height (Metric) | 33 cm |
| Includes | User manual |
| Model | 8003-MN |
| Material | Plastic, Metal |
| Width (English) | 3 in. |
| Width (Metric) | 7.62 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
