Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Starter Conductivity Pen Meters With Temperature Display
SCI_ED

Catalog No. S05091 Shop All OHAUS Products
Change view
Click to view available options
Display Type:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
S05091 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05091 Supplier OHAUS™ Supplier No. 30073975/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Small but productive conductivity meters. OHAUS Starter Conductivity Pen Meters with Temperature Display are the choice for basic testing needs of the total ionic concentration within a solution. They are durable with IP67 waterproof design and provide fast and straight forward results.

Models ST20C-C, ST20C-B, and ST20C-A, come with a temperature display.

  • Equipped with wrist strap for security
  • Accuracy: ±1.5% FS
  • Dual Display with temperature Display
  • Automatic Shutdown after 6 minutes of Non-Use
  • Requires 4 AG13 1.5V Micro Alkaline Batteries
  • Size/Weight: 185 × 45 × 38mm, 110g
TRUSTED_SUSTAINABILITY

Specifications

Type Conductivity Pen Meter
Display Type LCD
Range (Conductivity) 0 to 19.99 μS/cm
Resolution 0.1 μS/cm
Accuracy ±1.5% FS
Ambient Temperature (English) 32°F to 122°F
Ambient Temperature (Metric) 0°C to 50°C
Battery Type Micro Alkaline
Material ABS
Temperature (English) Operating 32°F to 211°F
Temperature (Metric) Operating 0°C to 99°C
Weight (English) 0.24 lb.
Weight (Metric) 110 g
For Use With (Application) For basic testing of the total ionic concentration within a solution
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.