Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Starter Series Electrode: STSURF 2-in-1 Flat pH Electrode
SCI_ED

Catalog No. S14236 Shop All OHAUS Products
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
S14236 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S14236 Supplier OHAUS™ Supplier No. 30129470/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use in combination with Starter bench and portable meters. OHAUS Starter Series Electrode: STSURF 2-in-1 Flat pH Electrodes need to work with STTEMP30 temperature electrodes for 0.01 pH accuracy.

  • Designed to produce exact results time and time again
  • Sturdy and durable
  • Constructed from plastic shafts and built to withstand daily use
  • Includes a temperature sensor, which powers automatic temperature compensation and ensures accurate measurements
  • Fits in electrode holders on bench meters and electrode clips on all portable meters
  • Reference Electrolyte: 3M KCl Solution

Specifications

  • Parameters Measured: pH
  • pH Range: 0.00 to 14.00
  • Temperature Range: 0° to 80°C
  • Connection: BNC
  • Cable Length: 1m
  • Shaft dia. x L: 12 x 120mm
  • Zero Potential: 7.00±0.25 pH
  • Slope: ≥97%
  • Impedance: ≤250MOhm
  • Reference Diaphragm: Sleeve
  • Application Scope: surface, skin, leather, paper, emulsion

Applications

Ideal for use in lab or in the field.

TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Junction Glass Fiber
Material Plastic
pH Range 0 to 14
Temperature (Metric) Operating 0 to 100°
Type 2-in-1 pH Electrode
Filling Solution Type 3M KCl Solution
For Use With (Equipment) Starter bench and Portable meters
Model STSURF
Temperature Accuracy 0°C to 80°C
Length (Metric) Cable 1 m
Length (Metric) Stem 120 mm
Diameter (Metric) Body 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.