Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Triple Pro Mechanical Balance
SCI_ED

Catalog No. S97281ND Shop All OHAUS Products
Change view
Click to view available options
Weight: 3.99kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S97281ND Weight: 3.99kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S97281ND Supplier OHAUS™ Supplier No. TP2611 ND

missing translation for 'validMainframeMsg'

Includes

Includes rod and clamp for fast set up of weigh-below applications like specific gravity

Balance has integral covered mass storage, including weight set and built in handle for ease of use.

  • Integral covered mass storage
  • Capacity: 2600g
  • Readability: 0.1g
  • Weight: 3.99kg
  • Storage lock to protect balance
  • Spring-loaded zero adjust compensator
TRUSTED_SUSTAINABILITY

Specifications

Capacity 5.75 lb., 2.61 kg
Weight (Metric) 3.99 kg
Depth (Metric) 15.24 cm
Height (Metric) 17.78 cm
Depth (Metric) Pan 14.73 cm
Type Triple Pro Mechanical Balance
Width (Metric) 48.26 cm
Includes Rod and clamp for fast set up of weigh-below appli
Calibration 10 x 0.1g (front beam), 500 x 100g (middle beam),
Warranty 10 Years
Height (English) 7 in.
Width (English) 19 in.
Depth (English) Pan 5.8 in.
Depth (English) 6 in.
Weight (English) 8.79 lb.
Diameter (English) Outer Pan 5.8 in.
Diameter (Metric) Outer Pan 14.73 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.