Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohio Valley Specialty Chemical Specialty Chemical Snoop™ Liquid Leak Detector

Catalog No. 22289334
Change view
Click to view available options
Quantity:
8 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-289334 8 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-289334 Supplier Ohio Valley Specialty Chemical Supplier No. 21011
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for locating leaks in air and carrier gas lines

  • 236mL (8 oz.) squeeze bottle with 30.5cm (12 in.) snooper tube
  • Nontoxic, nonflammable and noncorrosive
  • Temperature range: -2 to +93°C (27 to 200°F)
  • For external surface use only

Specifications

Type Leak Detector
For Use With (Application) Locating leaks in air and carrier gas lines
Max. Operating Temperature (English) 200°F
Max. Operating Temperature (Metric) 93°C
Quantity 8 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.