Learn More
Velp™ OHS Advance Overhead Stirrers

Description
- Powerful, Wi-Fi enabled laboratory overhead stirrer
- 3.5 in. TFT display that shows all setting information at a glance
- Wi-Fi connection to the VELP™ Ermes Platform allows real-time remote monitoring and control of operations
- USB interface for use with optional PC software to data log, monitor, and turn off or on
- PT100 probe included allowing real-time temperature monitoring
- Powerful, brushless motor and electronic control guarantee constant torque at any speed
- Models with double-speed gear offer great performance for high volumes and high viscosities
- Smartchuck™ system simplifies shaft accommodation without tools and with one hand only
- Resistant sealed housing guarantees durability in the most aggressive environments
Specifications
Specifications
| Speed | 30 to 1300 rpm |
| Capacity | 100 L |
| Display | TFT |
| Voltage | 115/230 V |
| Plug Type | US 3-prong |
| Protection Class | IP54 |
| Torque | 100 Ncm |
| Type | Overhead Stirrer |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.