Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Oil Free Aluminum Weighing Dishes

Catalog No. 01549007 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
42 mL
80 mL
140 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-549-007 80 mL
01-549-012 42 mL
01-549-026 140 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-549-007
Add to Cart
Add to Cart

Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

  • The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
  • These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.
  • Oil-Free
  • Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.
  • Processed and packaged in clean room environment
  • Lot traceable

Specifications

Autoclavable Not Autoclavable
Bottom Shape Round
Capacity (Metric) 80 mL
Color Silver
Disposable Single-use
Material Aluminum
Shape Circular
Sterility Non-sterile
Type Weighing Boat
No. per Case 100/Cs.
Height (English) 0.7 in.
Diameter (English) 2.9 in.
Diameter (Metric) 73 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.