Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oil-less Pressure/Vacuum Pump
SCI_ED

Catalog No. S63086
Change view
Click to view available options
Flow Rate:
31 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
S63086 31 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S63086 Supplier Gast Manufacturing Corporation Supplier No. DOA P704 AAX

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A portable, clean-running diaphragm pump.

Easily transport this lightweight diaphragm pump from class to class for demonstrations. Includes separate vacuum and pressure regulators graduated from 0 to 60psig and 0 to 25 in.Hg. Features aluminum housing with rubber feet, handle, built-in switch, cord and plug.

Specifications:

  • Free air displacement: 31.15L/min.
  • Pump speed: 1725rpm
  • Pressure: 60psig
  • Vacuum: 25 in.Hg
  • Motor: 1/8hp 115V 60Hz
  • Hose connection takes 0.25 in. (0.6cm) I.D. tubing
  • Dimensions: 10.75H × 7.75L × 6.5 in.W (27.3 × 19.7 × 16.5cm)
  • Weight: 15 lb. (6.8kg)

Specifications

Horsepower 0.125 hp
Includes Separate vacuum and pressure regulator
Motor Speed 1725 rpm
Electrical Requirements 115 V 60 Hz
Noise Level 65 to 75 dB
Weight (English) 15 lb.
Weight (Metric) 6.8 kg
Flow Rate 31 L/min.
Frequency 60 Hz
Overall Height (English) 6.5 in.
Overall Height (Metric) 27.3 cm
Overall Length (English) 10.75 in.
Overall Length (Metric) 19.7 cm
Overall Width (English) 7.75 in.
Maximum Pressure 25.5 in. hg
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.