Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Extract-All Oil Mist Collector, 2 HP, 1520 CFM, 1 ea

Catalog No. 5000508738
Encompass

This oil mist and smoke collector is designed for source capture of airborne contaminants generated during metalworking processes such as machining, grinding, and fabrication. The unit processes a contaminant-laden airstream through a multi-stage filtration system, capturing particles while exhausting clean air. It is constructed with a 16-gauge welded steel frame and a polyurethane powder coat finish for durability in industrial environments.

  • Equipped with a 2 HP direct drive motor rated for 1,520 CFM performance.
  • Multi-stage filtration includes mesh, baffle, and rigid cell filters with 95% efficiency.
  • Features an inlet plenum with an 8 in. diameter collar.
  • Compact stationary design suitable for various mounting configurations.
  • Operates at a noise level of 70 dB.
  • Includes a three-year warranty.

Catalog No. 50-005-08738 Supplier MSC Supplier No. 62105887
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This oil mist and smoke collector is designed for source capture of airborne contaminants generated during metalworking processes such as machining, grinding, and fabrication. The unit processes a contaminant-laden airstream through a multi-stage filtration system, capturing particles while exhausting clean air. It is constructed with a 16-gauge welded steel frame and a polyurethane powder coat finish for durability in industrial environments.

  • Equipped with a 2 HP direct drive motor rated for 1,520 CFM performance.
  • Multi-stage filtration includes mesh, baffle, and rigid cell filters with 95% efficiency.
  • Features an inlet plenum with an 8 in. diameter collar.
  • Compact stationary design suitable for various mounting configurations.
  • Operates at a noise level of 70 dB.
  • Includes a three-year warranty.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.