Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Oil Only Sorbents
SDP

Catalog No. 191500157
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
White
Yellow
Type:
Drip Pan
Drum Top Sorbent Pad
Oil Only Particulate
Packaging Quantity:
24 Pans/Cs.
25 lb. Bag
25/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Type Packaging Quantity
19-150-0157 Yellow Drip Pan 24 Pans/Cs.
19-150-0154 White Oil Only Particulate 25 lb. Bag
19-150-0155 White Drum Top Sorbent Pad 25/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-150-0157 Supplier CEP Supplier No. ODP24
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Color Yellow
Capacity (English) 0.5 gal.
Capacity (Metric) 1.89 L
Material Polypropylene
Type Drip Pan
For Use With (Application) Ideal for placing under drums or machinery, and any other areas where drips occur
Packaging Quantity 24 Pans/Cs.
Dimensions (L x W) 10.25 x 10.25 in. (26 x 26 cm)
Length (English) 10.25 in.
Length (Metric) 26 cm
Width (English) 10.25 in.
Width (Metric) 26 cm
Depth (English) 13 in.
Depth (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.