Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec OJ100 Portable Down Draft Trimming Station
SDP

Catalog No. 22444253 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
93.98 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-253 93.98 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-253 Supplier Mopec Supplier No. OJ100

Provides a large work surface, making it a perfect addition to any laboratory looking to expand functionality. Mopec™ OJ100 Portable down Draft Trimming Station creates a safe environment by removing toxic vapors down and away from the user.

  • 14 gauge Stainless Steel
  • 4 Heavy duty casters with swivel locks
  • Removable grid plates
  • GFCI electrical receptacle
  • Water fixture with goose neck swing
  • Faucet and wrist blades
  • 10 inch quick disconnect exhaust ventilation duct

Warranty and Services

1 Year Warranty

Specifications

Product Type Trimming Station
Electrical Requirements GFCI electrical receptacles
Ventilation Quick disconnect exhaust ventilation duct
Depth (English) 30 in.
Depth (Metric) 76.2cm
Height (English) 37 in.
Width (English) 48 in.
Height (Metric) 93.98 cm
Width (Metric) 121.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.