Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec OK300 Down Draft T-Shaped Trimming Station
SDP

Catalog No. 22444255 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
91cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-255 91cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-255 Supplier Mopec Supplier No. OK300

Ideal for teaching applications and multiple grossing projects by offering ample work space and plenty of standard features. Mopec™ OK300 Down Draft T-Shaped Trimming Station is a large, ventilated workstation designed to accommodate up to five users.

  • Entire work surface is fabricated of 14 gauge stainless steel
  • 8 interchangeable grid plates
  • 2 hand spray rinses
  • Inch and centimeter ruler
  • Aspirating valve
  • Water fixture and sink rinse fixture
  • It is the responsibility of the customer to ensure there is adequate room from receiving to final destination of equipment

Warranty and Services

1 Year Warranty

Specifications

Product Type Trimming Station
Depth (English) 96 in.
Depth (English) Sink 7 in.
Depth (Metric) 243cm
Depth (Metric) Sink 17 cm
Height (English) 36 in.
Width (English) 108 in.
Height (Metric) 91cm
Length (English) Sink 44 in.
Length (Metric) Sink 60 cm
Width (English) Sink 22 in.
Width (Metric) 274 cm
Width (Metric) Sink 55 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.