Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Oklahoma Sound™ Duet Charging Cart
SCI_ED

Catalog No. S83745 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Dimensions (L x W x H):
22 x 28 x 38 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S83745 22 x 28 x 38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S83745 Supplier National Public Seating™ Supplier No. DCC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For storing classroom laptops and tablets

  • Built on a rugged 18 gauge steel frame
  • Shelves and dividers are removable and simple to adjust for both tablets and laptops
  • Dividers include built-in wire channels for tangle free storage
  • Max of 32 laptops and tablets with screens up to 15.6 in. (1 in. thickness) can be stored and charged
  • Grip-rite surface top keeping all supplies in place
  • Duet, where universal storage and charging meet
  • Provides safe adaptable storage and charging for all devices
  • Includes:
    • 18 Gauge Steel Parts
    • Four heavy duty 4 in. 2 locking casters for safe and easy movement
    • Two UL approved power strips with 32 outlets with 12 ft power cord
    • Height adjustable shelves can be adjusted in 2 in. increments
    • Two point locking systems
    • 10 year warranty

Specifications

Product Type Duet Charging Cart
Color Black, Charcoal
Depth (English) 22 in.
Dimensions (L x W x H) 22 x 28 x 38 in.
For Use With (Application) Charging Laptops and Tablets in The Classroom
Height (English) 38.25 in.
Includes Steel parts, casters, power strips, shelves, locking system
Length (English) 28.125 in.
Load Bearing Capacity (English) 120 lb.
Load Bearing Capacity (Metric) 54.43 kg
Material Steel
No. of Shelves 2
Warranty 10 years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.